Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 10 mm L, Zinc Alloy, 10 PK
Mfr # 32764
Zoro # G302528469
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Zinc Alloy
- Overall Length 10 mm
- Thread Type Metric Coarse
- Compatible Material Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32764
- Zoro # G302528469
- UPC # 738287327649
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 10 mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | Metric Coarse |
Compatible Material | Soft Wood |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01300.037.0001)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01209.037.0150)
- ZORO SELECT Sheet Metal Screw, #10 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (1724PK)
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0062)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 5 PK (32767)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933642)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.787 in L, Zinc Alloy (908125-20)
- Midwest Fastener Hex Drive Threaded Inserts