Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M4-0.70 Int Thrd Sz, 10 mm L, Zinc Alloy, 15 PK
Mfr # 32761
Zoro # G402528680
product price: $4.95
/pk 15, $0.33/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M4-0.70
- Material Zinc Alloy
- Overall Length 10 mm
- Thread Type Metric Coarse
- Compatible Material Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32761
- Zoro # G402528680
- UPC # 738287327618
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M4-0.70 |
Overall Length | 10 mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | Metric Coarse |
Compatible Material | Soft Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- MIDWEST FASTENER M7 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (38566)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, Plain Finish, 25 PK (9083863)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in Length, 100 PK (U51030.019.0112)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 5 PK (32767)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- MIDWEST FASTENER Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, Zinc Alloy, 2 PK (32772)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.512 in L, Zinc Alloy (903816-13)
- Midwest Fastener Hex Drive Threaded Inserts