Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, Zinc Alloy, 2 PK
Mfr # 32772
Zoro # G402528819
product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Zinc Alloy
- Overall Length 25 mm
- Thread Type Metric Coarse
- Compatible Material Soft Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32772
- Zoro # G402528819
- UPC # 738287327724
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 25 mm |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | Metric Coarse |
Compatible Material | Soft Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.011.0075)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- Midwest Fastener Hex Drive Threaded Inserts