Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK
Mfr # 68461
Zoro # G302528728
product price: $9.79
/pk 20, $0.49/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #6-32
- Material Zinc Alloy
- Overall Length 5/16 in
- Thread Type UNC
- Drill Bit Size 3/16 in-7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68461
- Zoro # G302528728
- UPC # 738287684612
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | #6-32 |
Overall Length | 5/16 in |
Drill Bit Size | 3/16 in-7/32 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | UNC |
Compatible Material | Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 5/32 in Shoulder Lg, 18-8 Stainless Steel (STR60118C02.5)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 50 PK (U55050.025.0200)
- BOSTITCH Collated Framing Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS-316)
- DECKERS Hog Ring Blair #3 Bx100 (6)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 10 mm L, Zinc Alloy, 12 PK (32762)
- MIDWEST FASTENER Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68462)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933642)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-13-PK50)
- Midwest Fastener Hex Drive Threaded Inserts