Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK
Mfr # 68465
Zoro # G902528876
product price: $12.99
/pk 20, $0.65/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Zinc Alloy
- Overall Length 1/2 in
- Thread Type UNC
- Drill Bit Size 11/32 in-23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68465
- Zoro # G902528876
- UPC # 738287684650
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Drill Bit Size | 11/32 in-23/64 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | UNC |
Compatible Material | Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Plain Stainless Steel (U17567.031.0125)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 16 mm L, Zinc Alloy, 6 PK (32766)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933642)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 1000 PK (900832-10-PK1000)
- Midwest Fastener Hex Drive Threaded Inserts