Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK
Mfr # 68464
Zoro # G202528750
product price: $9.25
/pk 20, $0.46/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Zinc Alloy
- Overall Length 1/2 in
- Thread Type UNF
- Drill Bit Size 19/64 in-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68464
- Zoro # G202528750
- UPC # 738287684643
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 1/2 in |
Drill Bit Size | 19/64 in-5/16 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | UNF |
Compatible Material | Wood |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H (WWG310875087512)
- SCREW PRODUCTS Drywall Screw, #8 x 2 in, Steel, Bugle Head Phillips Drive (DW-8200C)
- ZORO SELECT Flat Washer, For Screw Size M10 , Stainless Steel Plain Finish, 50 PK (M51530.100.0001)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68463)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.51 in L, Zinc Alloy, 100 PK (801420-13)
- Midwest Fastener Hex Drive Threaded Inserts