Shop All Hex Drive Threaded Inserts
Midwest Fastener
Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK
Mfr # 68463
Zoro # G202528767
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-24
- Material Zinc Alloy
- Overall Length 1/2 in
- Thread Type UNC
- Drill Bit Size 19/64 in-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68463
- Zoro # G202528767
- UPC # 738287684636
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | #10-24 |
Overall Length | 1/2 in |
Drill Bit Size | 19/64 in-5/16 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Thread Type | UNC |
Compatible Material | Wood |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M01010.080.0100)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 264 PK (54004)
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07150.037.0275)
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933642)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68464)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933682)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 15 PK (933662)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 5 PK (32767)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801032-13-PK50)
- Midwest Fastener Hex Drive Threaded Inserts