Shop All Helical Inserts
Midwest Fastener
Helical Insert, 7/16"-14 Thrd Sz, Steel, 10 PK
Mfr # 76805
Zoro # G802506349
product price: $13.55
/pk 10, $1.36/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21/32 in
- Material Steel
- Finish Plain
- Thread Size 7/16"-14
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76805
- Zoro # G802506349
- UPC # 738287768053
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 21/32 in |
Thread Size | 7/16"-14 |
Diameter 1 | 7/16" |
Diameter 2 | 21/32" |
Details
Item | Helical Insert |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Type | Thread Insert |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 34 34PK (60991)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-5-PKT)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22360)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00753)
- MIDWEST FASTENER Helical Insert, 5/16"-18 Thrd Sz, Steel, 12 PK (76803)
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- MIDWEST FASTENER Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK (76804)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-12 Thrd Sz, 18-8 Stainless Steel (3534-1X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5DSL)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-4CNW060)
- Midwest Fastener Helical Inserts