Shop All Helical Inserts
Midwest Fastener
Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK
Mfr # 76802
Zoro # G402506350
product price: $12.39
/pk 15, $0.83/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Material Steel
- Finish Plain
- Thread Size 1/4"-20
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76802
- Zoro # G402506350
- UPC # 738287768022
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | 1/4"-20 |
Diameter 2 | 3/8" |
Diameter 1 | 1/4" |
Details
Item | Helical Insert |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Type | Thread Insert |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-1/2in, Pln, PK25 (U39100.025.0250)
- ZORO SELECT M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (FHS120550-100P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.060.0030)
- MIDWEST FASTENER Helical Insert, 5/16"-18 Thrd Sz, Steel, 12 PK (76803)
- MIDWEST FASTENER Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK (76804)
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.0D)
- RECOIL Helical Insert, Free-Running, M2-0.40 Thrd Sz, 18-8 Stainless Steel, 100 PK (05024)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- RECOIL Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05103)
- Midwest Fastener Helical Inserts