Shop All Helical Inserts
Midwest Fastener
Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK
Mfr # 76806
Zoro # G902506348
product price: $14.69
/pk 8, $1.84/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Material Steel
- Finish Plain
- Thread Size 1/2"-13
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76806
- Zoro # G902506348
- UPC # 738287768060
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 3/4 in |
Thread Size | 1/2"-13 |
Diameter 1 | 1/2" |
Diameter 2 | 3/4" |
Details
Item | Helical Insert |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Type | Thread Insert |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Silicon Bronze, Not Graded, Plain, 21/64 in Ht, 25 PK (1WE50)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 160 mm L (A4020300160T)
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- MIDWEST FASTENER Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK (76804)
- MIDWEST FASTENER Helical Insert, 5/16"-18 Thrd Sz, Steel, 12 PK (76803)
- STANLEY ENGINEERED FASTENING R-PACK M6X1 INSERT 1-1/2dia (12pk) (HER1084-6)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-10)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2x1.5DSL)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-12)
- Midwest Fastener Helical Inserts