Shop All Helical Inserts
Midwest Fastener
Helical Insert, #10-24 Thrd Sz, Steel, 15 PK
Mfr # 76801
Zoro # G402506343
product price: $10.55
/pk 15, $0.70/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9/32 in
- Material Steel
- Finish Plain
- Thread Size #10-24
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76801
- Zoro # G402506343
- UPC # 738287768015
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 9/32 in |
Thread Size | #10-24 |
Diameter 1 | #10 |
Diameter 2 | 9/32" |
Details
Item | Helical Insert |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Type | Thread Insert |
Description
A thread insert is inserted into an object to add a threaded hole. They are used for repairing a stripped threaded hole, providing a more durable threaded hole in softer materials, and molding or casting threads into a workpiece, eliminating an operation.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0075)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81360)
- MIDWEST FASTENER #10 Black Phosphate Steel Pushnut Bolt Retainers 50 50PK (76303)
- MIDWEST FASTENER Helical Insert, 5/16"-18 Thrd Sz, Steel, 12 PK (76803)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- MIDWEST FASTENER Helical Insert, 3/8"-16 Thrd Sz, Steel, 10 PK (76804)
- MIDWEST FASTENER Helical Insert, 1/2"-13 Thrd Sz, Steel, 8 PK (76806)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M5 Thrd Sz, Stainless Steel (A511005007.5)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- Midwest Fastener Helical Inserts