Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK
Mfr # 32144
Zoro # G302514172
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 27/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32144
- Zoro # G302514172
- UPC # 738287321449
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 27/32 in |
Diameter 2 | 27/32" |
Diameter 1 | 7/16" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 27/64" |
Driver Type | 3/4" Wrench |
Hardness | Grade 2 |
Style | Heavy |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138332003)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03707)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03732)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 75 PK (68326)
- ZORO SELECT Hex Nut, #4-40, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-244)
- Midwest Fastener Hex Nuts