Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03706
Zoro # G902518761
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 5/8 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03706
- Zoro # G902518761
- UPC # 738287037067
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 5/8 in |
Diameter 1 | 5/16" |
Diameter 2 | 5/8" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 19/64" |
Driver Type | 9/16" Wrench |
Hardness | Grade 2 |
Style | Heavy |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 1/2 in Shaft Dia (U36000.350.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Torx Drive, 8 PK (36912)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (32143)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- MIDWEST FASTENER Hex Nut, M22-2.5, Steel, Class 8, Zinc Plated, 4 PK (73655)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- MIDWEST FASTENER Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 5 PK (51860)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB653)
- Midwest Fastener Hex Nuts