Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03707
Zoro # G202518775
product price: $23.19
/pk 100, $0.23/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 25/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03707
- Zoro # G202518775
- UPC # 738287037074
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 25/32 in |
Diameter 1 | 3/8" |
Diameter 2 | 25/32" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 23/64" |
Driver Type | 11/16" Wrench |
Style | Heavy |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 8" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51717)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0030)
- HHIP 0.659" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0659)
- X1 TOOLS Toggle Bolt, 3" L, 24 PK (X1E-CON-BOL-WIN-1030x24)
- MIDWEST FASTENER Heavy Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 6 PK (32145)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Brass, Not Graded, 10 PK (68323)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (61988)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 20 PK (06830)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Yellow, 15/64 in Ht, 100 PK (U11350.037.0001)
- Midwest Fastener Hex Nuts