Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK
Mfr # 32143
Zoro # G402514119
product price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 25/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32143
- Zoro # G402514119
- UPC # 738287321432
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 25/32 in |
Diameter 1 | 3/8" |
Diameter 2 | 25/32" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 23/64" |
Driver Type | 11/16" Wrench |
Hardness | Grade 2 |
Style | Heavy |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- ZORO SELECT 1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk. (351119G)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (N04360.125.0400)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 34 Degrees, 2500 PK (G624APBXN)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03710)
- MIDWEST FASTENER Heavy Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 6 PK (32145)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- MIDWEST FASTENER Hex Nut, M6-1.00, Stainless Steel, Not Graded, 100 PK (55120)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 30 PK (60906)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- Midwest Fastener Hex Nuts