Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK
Mfr # 32147
Zoro # G602513974
product price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-13/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32147
- Zoro # G602513974
- UPC # 738287321470
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-13/32 in |
Diameter 2 | 1-13/32" |
Diameter 1 | 3/4" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 47/64" |
Driver Type | 1-1/4" Wrench |
Hardness | Grade 2 |
Style | Heavy |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", LCS PL (CLP-0375-6125/B)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 100 mm Lg, 25 PK (M01030.120.0100)
- MIDWEST FASTENER #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79606)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N01000.031.0175)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- MIDWEST FASTENER Heavy Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03706)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Nylon, 8 PK (69924)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- MIDWEST FASTENER Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 10 PK (69124)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- Midwest Fastener Hex Nuts