Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK
Mfr # 03710
Zoro # G802518748
product price: $24.99
/pk 20, $1.25/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1-13/32 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03710
- Zoro # G802518748
- UPC # 738287037104
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Width | 1-13/32 in |
Diameter 1 | 3/4" |
Diameter 2 | 1-13/32" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 47/64" |
Driver Type | 1-1/4" Wrench |
Style | Heavy |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/16inx7/16in, Pln, PK100 (U39100.006.0043)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (U09150.050.0225)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-3/8TWK)
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE63)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (32146)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK (32143)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 5, Chrome Plated, 10 PK (74288)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 145 PK (09662)
- MIDWEST FASTENER Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (63813)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- Midwest Fastener Hex Nuts