Shop All Hex Nuts
Midwest Fastener
Heavy Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 6 PK
Mfr # 32145
Zoro # G102514112
product price: $4.75
/pk 6, $0.79/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Width 1 in
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32145
- Zoro # G102514112
- UPC # 738287321456
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 1 in |
Diameter 2 | 1" |
Diameter 1 | 1/2" |
Details
Item | Heavy Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thickness | 7/16" |
Driver Type | 7/8" Wrench |
Style | Heavy |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0075)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04008.087.0300)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 10 PK (HC10120401-010P2)
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- MIDWEST FASTENER Heavy Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 8 PK (32144)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 100 PK (03691)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- MIDWEST FASTENER Hex Nut, #10-32, Zinc Plated (03751)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 8 PK (31013)
- Midwest Fastener Hex Nuts