Shop All Specialty Switches
Midwest Fastener
Hat Canopy Rotary Switches 2PK
Mfr # 65225
Zoro # G302520418
product price: $10.59
/pk 2, $5.30/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application Lamps and Appliances
- Finish Black
- Style Rotary Hat Canopy
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65225
- Zoro # G302520418
- UPC # 738287652253
- Country of Origin United States
- Category Specialty Switches
Details
Material | Plastic |
Application | Lamps and Appliances |
Finish | Black |
Style | Rotary Hat Canopy |
Type | Electrical Switch |
Volts | 125 |
Amps | 3 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22964183)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- MAGNETROL 120V-Ac Vibrating Level Switch (052-1204-003)
- Midwest Fastener Specialty Switches