Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK
Mfr # 65505
Zoro # G802520765
product price: $12.95
/pk 4, $3.24/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65505
- Zoro # G802520765
- UPC # 738287655056
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 2 | 15/16" |
Diameter 1 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0005)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10 (U51700.031.0250)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9440)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65501)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00901)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2 in L, 2 PK (39384)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 6 PK (73327)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04104.043.0500)
- Midwest Fastener Hex Head Cap Screws