Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK
Mfr # 65502
Zoro # G902521143
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65502
- Zoro # G902521143
- UPC # 738287655025
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 1-1/4 in |
Thread Length | 1-1/4" |
Diameter 2 | 15/16" |
Diameter 1 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN075)
- BIG HORN Birch Wood Dowel Pins (Size: 5/16 Inch x 1-1/2 Inch), PK 100 (14205)
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (4324CH188)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (65505)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (65506)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (78722)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 25 PK (50541)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 10 PK (73323)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U01000.075.0375)
- Midwest Fastener Hex Head Cap Screws