Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK
Mfr # 00738
Zoro # G302518408
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Yellow
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00738
- Zoro # G302518408
- UPC # 738287007381
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 1 | 9/16" |
Diameter 2 | 15/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01062.100.0400)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, 18-8 Stainless Steel Plain, 50 PK (SRM-38)
- HHIP 0.188" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0188)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Hot Dipped Galvanized Steel (U17264.037.0609)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00741)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (65487)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (50837)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1 in L, 3 PK (39381)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 25 PK (50556)
- ARP 1/4-20 X 1.000 12PT SS BOLTS (611-1000)
- Midwest Fastener Hex Head Cap Screws