Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK
Mfr # 00739
Zoro # G102518417
original price:
$16.99
4% off
new price: $16.19
/pk 10, $1.62/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00739
- Zoro # G102518417
- UPC # 738287007398
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 2-1/2 in |
Thread Length | 1-3/8" |
Diameter 1 | 9/16" |
Diameter 2 | 15/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650231)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138331003)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01010.050.0550)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.025.0075)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00738)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (65487)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00740)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00767)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (54436)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 12 PK (60181)
- Midwest Fastener Hex Head Cap Screws