Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK
Mfr # 65482
Zoro # G102521158
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65482
- Zoro # G102521158
- UPC # 738287654820
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 1-1/4 in |
Thread Length | 1-1/4" |
Diameter 2 | 15/16" |
Diameter 1 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0150)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08704)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00738)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00741)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (65481)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00269)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 6 PK (73331)
- NEWPORT FASTENERS 7/8"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 15 PK (269118-15)
- Midwest Fastener Hex Head Cap Screws