Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK
Mfr # 00800
Zoro # G902518921
product price: $67.15
/pk 5, $13.43/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 7 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00800
- Zoro # G902518921
- UPC # 738287008005
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 7 in |
Thread Length | 2-1/2" |
Diameter 2 | 1-1/2" |
Diameter 1 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51050.100.0050)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (932425)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 6 PK (53525)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00548)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 6 PK (60067)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (N01200.087.0375)
- Midwest Fastener Hex Head Cap Screws