Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK
Mfr # 54374
Zoro # G202522161
product price: $55.99
/pk 5, $11.20/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 6 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54374
- Zoro # G202522161
- UPC # 738287543742
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 6 in |
Thread Length | 2" |
Diameter 2 | 1-1/2" |
Diameter 1 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 60 PK (B01200.050.0600)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 25 PK (5628PK)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07613)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (73461)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK (63302)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50552)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 30 mm L, 4 PK (73941)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00885)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62888)
- Midwest Fastener Hex Head Cap Screws