Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK
Mfr # 54369
Zoro # G102521905
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54369
- Zoro # G102521905
- UPC # 738287543698
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 in |
Thread Length | 2" |
Diameter 1 | 7/8" |
Diameter 2 | 1-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 416SS, 2 Diax16mm L, PK10 (MDP13-7)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT 8-18X1 1/2 PH MODF TRUS FT SDS #2PT STAINLESS STEEL (0824KPM410)
- MIDWEST FASTENER 5/8" Brl Lg, Brass Anodized Aluminum 10 PK (76544)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 6 PK (73327)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00692)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (73867)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931284)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00009)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 5 PK (53237)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M01000.120.0180)
- Midwest Fastener Hex Head Cap Screws