Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK
Mfr # 00941
Zoro # G902514756
product price: $40.89
/pk 5, $8.18/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Material Steel
- Finish Zinc Yellow
- Thread Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00941
- Zoro # G902514756
- UPC # 738287009415
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 3 in |
Thread Length | 2-1/4" |
Diameter 2 | 1-1/2" |
Diameter 1 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64BS)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3 1/2 mm Ht, 2400 PK (B12300.025.0001)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- TAPCON + Tapcon Concrete Screw, Hex, 2 PK (50445)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (00940)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (00938)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 3 PK (78824)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 12 PK (60406)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- Midwest Fastener Hex Head Cap Screws