Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK
Mfr # 00942
Zoro # G902514862
product price: $45.99
/pk 5, $9.20/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Material Steel
- Finish Zinc Yellow
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00942
- Zoro # G902514862
- UPC # 738287009422
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 3-1/2 in |
Thread Length | 2" |
Diameter 2 | 1-1/2" |
Diameter 1 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50349)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U51007.050.0100)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (00940)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (00946)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (933925)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (68022)
- MIDWEST FASTENER Grade 5, 1/2" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00334)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (63345)
- Midwest Fastener Hex Head Cap Screws