Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK
Mfr # 00938
Zoro # G402515284
product price: $29.65
/pk 5, $5.93/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-14
- Material Steel
- Finish Zinc Yellow
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00938
- Zoro # G402515284
- UPC # 738287009385
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 1 | 7/8" |
Diameter 2 | 1-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (GRSP8DR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 550 PK (B38100.050.0001)
- ZORO SELECT Push-In Rivet, Flat Head, 0.2813 in Dia., 1-1/16 in L, Nylon Body, 100 PK (5RKV2)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Zinc Plated Steel (U17243.050.0250)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (00940)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (53547)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (78426)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00886)
- NEWPORT FASTENERS Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 90 PK (346410-90)
- Midwest Fastener Hex Head Cap Screws