Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK
Mfr # 51638
Zoro # G202517518
product price: $38.89
/pk 10, $3.89/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51638
- Zoro # G202517518
- UPC # 738287516388
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 5-1/2 in |
Thread Length | 1-1/8" |
Diameter 2 | 45/64" |
Diameter 1 | 7/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51749)
- HERITAGE Clevis Pin, 1-1/4" x 8", MCS PL (CLP-1250-8000)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 1200 PK (B51000.025.0100)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 0.984 in Shaft Dia (SHI-100-ZD)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (63001)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00879)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00701)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U08200.062.0150)
- Midwest Fastener Hex Head Cap Screws