Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK
Mfr # 63006
Zoro # G902522263
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63006
- Zoro # G902522263
- UPC # 738287630060
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 2-1/2 in |
Thread Length | 1-1/8" |
Diameter 2 | 45/64" |
Diameter 1 | 7/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.150.3600)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK (04080)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00874)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (63001)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (63003)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 10 PK (73287)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 7 PK (60062)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (50478)
- SEACHOICE 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L (1641)
- Midwest Fastener Hex Head Cap Screws