Shop All Flange Bolts
Midwest Fastener
Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK
Mfr # 74645
Zoro # G802519745
original price:
$9.15
5% off
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74645
- Zoro # G802519745
- UPC # 738287746457
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2-1/2 in |
Length 1 | 2-1/2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK (A04100.050.0150)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.006.0025)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 4 PK (74643)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74644)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74642)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78504)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 80 mm L, 3 PK (933446)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 70 mm L, 3 PK (933125)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 20 mm L (3205PK)
- Midwest Fastener Flange Bolts