Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK
Mfr # 00915
Zoro # G402515253
product price: $28.89
/pk 10, $2.89/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00915
- Zoro # G402515253
- UPC # 738287009156
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 3 in |
Thread Length | 1-1/2" |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- KEN FORGING Machinery Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain (M27)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (75C250KCS)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (71223)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 4 PK (71225)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 8 PK (69711)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (68027)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 3 PK (73785)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01062.031.0125)
- Midwest Fastener Hex Head Cap Screws