Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK
Mfr # 00911
Zoro # G802514689
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00911
- Zoro # G802514689
- UPC # 738287009118
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (7726HD5-PWR)
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (8C50KBC)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA17)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U08210.062.0400)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (71221)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (71223)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73807)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39263)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 10 PK (07600)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (50835)
- Midwest Fastener Hex Head Cap Screws