Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK
Mfr # 00755
Zoro # G802518465
original price:
$27.85
9% off
new price: $25.15
/pk 10, $2.51/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00755
- Zoro # G802518465
- UPC # 738287007558
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51000.037.0100)
- RECOIL Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 50 PK (03123)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.043.0175)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 12 PK (73766)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 2 PK (39007)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77085)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930825)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 5 PK (39364)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 10 PK (932162)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 25 PK (HC30140251-025P2)
- Midwest Fastener Hex Head Cap Screws