Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK
Mfr # 00751
Zoro # G802518540
product price: $19.75
/pk 10, $1.98/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00751
- Zoro # G802518540
- UPC # 738287007510
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Thread Length | 1-1/2" |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.025.0300)
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSHL07114P17)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- ZORO SELECT Socket Set Screw, Gr M16, Cup, 16mm L, PK10 (M07840.160.0016)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (00862)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78746)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77085)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 25 PK (00123)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00481)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78667)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 30 Metric 8.8 Coarse Hex Head Cap Screw (TM1230Z88)
- Midwest Fastener Hex Head Cap Screws