Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK
Mfr # 933242
Zoro # G202522567
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933242
- Zoro # G202522567
- UPC # 719199332426
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Length 1 | 4" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0250-100P)
- MIDWEST FASTENER 1" Brass Plated Steel Flat Head Nails 10PK (69747)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 25 PK (08209)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W04373)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 2 PK (71685)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50349)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50347)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 60 mm L, 4 PK (933091)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932983)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0025)
- Midwest Fastener Flange Bolts