Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK
Mfr # 50347
Zoro # G902516835
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50347
- Zoro # G902516835
- UPC # 738287503470
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Phillips Drive, 200 PK (U31300.013.0212)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.060.0030)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (71684)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 45 mm L, 4 PK (75707)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 30 mm L, 6 PK (932926)
- MIDWEST FASTENER 3/8"-24 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75202)
- Midwest Fastener Flange Bolts