Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 2 PK
Mfr # 71685
Zoro # G102519926
product price: $8.25
/pk 2, $4.13/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71685
- Zoro # G102519926
- UPC # 738287716856
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Length 1 | 2-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4903T6S)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA46)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH58SODP25)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1412MPP188)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50349)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (71684)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (77184)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78483)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 60 mm L, 50 PK (M04132.100.0060)
- Midwest Fastener Flange Bolts