Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK
Mfr # 50345
Zoro # G202516795
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50345
- Zoro # G202516795
- UPC # 738287503456
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37480.016.0001)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 2 PK (71685)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50366)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- NEWPORT FASTENERS Class 8.8, M10-1.50 Flange Bolt, Plain Steel, 60 mm L, 200 PK (901455)
- Midwest Fastener Flange Bolts