Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK
Mfr # 62965
Zoro # G802522721
original price:
$5.15
9% off
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Yellow
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62965
- Zoro # G802522721
- UPC # 738287629651
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 2 in |
Thread Length | 7/8" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 54 PK (56037)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6-PK5)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 25 PK (FHS100206-025P1)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M3-CR-PK5)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (62966)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (62964)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (62887)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60383)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 15 PK (53484)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51010.031.0200)
- Midwest Fastener Hex Head Cap Screws