Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK
Mfr # 00683
Zoro # G102518332
original price:
$24.19
9% off
new price: $21.79
/pk 50, $0.44/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00683
- Zoro # G102518332
- UPC # 738287006834
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/2 in |
Thread Length | 7/8" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (54347)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01301.050.0001)
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- ZORO SELECT Binding Barrel Extension, #8-32, 3/4 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 25 PK (5MB20)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 6 PK (933924)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (54363)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 50 PK (50441)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00258)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00042)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U55000.100.0600)
- Midwest Fastener Hex Head Cap Screws