Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK
Mfr # 00677
Zoro # G902518105
product price: $13.19
/pk 50, $0.26/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Yellow
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00677
- Zoro # G902518105
- UPC # 738287006773
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Thread Length | 1" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (AD66ABS)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 338 Stainless Steel Plain Finish, 100 PK (Z0541-316)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00679)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (62867)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (00690)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 50 PK (55166)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 170 mm L, 2 PK (930802)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 5 PK (35162)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (31143)
- Midwest Fastener Hex Head Cap Screws