Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK
Mfr # 74632
Zoro # G902519751
product price: $7.39
/pk 4, $1.85/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74632
- Zoro # G902519751
- UPC # 738287746327
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Length 1 | 3" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Oval Head Slotted Drive, 20 PK (62417)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Black Oxide Alloy Steel, 14 mm Length, 100 PK (137547-100)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 585 PK (51183)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74627)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (74628)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (75502)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933222)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78502)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50347)
- Midwest Fastener Flange Bolts