Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK
Mfr # 74628
Zoro # G202519680
product price: $5.35
/pk 4, $1.34/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74628
- Zoro # G202519680
- UPC # 738287746280
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Length 1 | 2-1/4" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74627)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 30 mm L, 15 PK (72986)
- Midwest Fastener Flange Bolts