Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK
Mfr # 74626
Zoro # G902519522
product price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74626
- Zoro # G902519522
- UPC # 738287746266
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Length 1 | 1-3/4" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1-1/2, PK100 (5ZMR7)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91310)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Coated, Full Round Head, 15 Degrees (C6R99BC)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (74623)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74632)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK (932922)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 50 mm L, 4 PK (932951)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34807)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1/2 in L, 25 PK (U04132.037.0050)
- Midwest Fastener Flange Bolts