Shop All Flange Bolts
Midwest Fastener
Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK
Mfr # 74625
Zoro # G202519529
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74625
- Zoro # G202519529
- UPC # 738287746259
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 7" L, Stainless Steel Stainless Steel, 50 PK (7617SD6-PWR)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0125)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- SKF Lock Washer (MB 6)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (74626)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74627)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 8 PK (74622)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01049.037.0100)
- Midwest Fastener Flange Bolts