Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK
Mfr # 00865
Zoro # G102514075
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Steel
- Finish Zinc Yellow
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00865
- Zoro # G102514075
- UPC # 738287008654
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650382)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Steel (NES1000)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62985)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (51635)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00858)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- MIDWEST FASTENER 7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 5 PK (53513)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 15 PK (30941)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.030.0006)
- Midwest Fastener Hex Head Cap Screws