Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK
Mfr # 00859
Zoro # G902514015
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Steel
- Finish Zinc Yellow
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00859
- Zoro # G902514015
- UPC # 738287008593
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-68LF)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 20 PK (17W12504)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- TEKS Self-Drilling Screw, #12 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1136000)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00858)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62981)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62984)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (60204)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 8 PK (932145)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (73844)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04160.043.0300)
- Midwest Fastener Hex Head Cap Screws